Burndy YA25L2 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YA25L2
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA25L2
    SKU: 89089229
    $6.03
    Checking Pricing
         
    Wire Size:1/0 AWG
    Die Color:Pink
    Size (Inches):1.84 L
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA25L2
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.84 L
    • Stud Size (Inches) 1/4
    • Wire Size 1/0 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    YA 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1.84 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink