Burndy YA34LB 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YA34LB
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA34LB
    SKU: 88313387
    $24.09
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):3.56 L
    Stud Size (Inches):5/8
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA34LB
    • Die Color Brown
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 3.56 L
    • Stud Size (Inches) 5/8
    • Wire Size 500 kcmil
    • Country of Origin US - USA
    Product Overview:
    1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 3.56 L in, Finish: Electro Tin-Plated, Wire Size: 500 kcmil, Die Color: Brown