Burndy YA25L6BOX 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YA25L6BOX
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA25L6BOX
    SKU: 88048542
    $6.51
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):2.34 L
    Stud Hole Spacing:1/2 in.
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA25L6BOX
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.34 L
    • Stud Hole Spacing 1/2 in.
    • Wire Size 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.34 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink