Burndy YAV27L 1-Hole Compression Lug Ring Tongue With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Ring Tongue With Inspection Window - YAV27L
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Ring Tongue With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV27L
    SKU: 92092191
    $3.46
    Checking Pricing
         
    Wire Size:3/0 AWG
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV27L
    • Finish Electro Tin Plated
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 3/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ 1-Hole Compression Lug Ring Tongue With Inspection Window, Copper, Wire Size: 3/0 AWG, Electro Tin-Plated, Stud Size (Inches): 3/8 in