3M 30036 1-Hole Compression Lug | Graybar Store
3M - 1-Hole Compression Lug - 30036
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug

    Manufacturer: 3M
    Manufacturer #: 30036
    SKU: 88175912
    $5.24
    Checking Pricing
         
    Wire Size:2/0 AWG
    Stud Size (Inches):3/8
    Size (Inches):2.37 L
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 30036
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.37 L
    Product Overview:
    Scotchlok™ 30000 1-Hole Compression Lug, Copper, Size (Inches): 2.37 L in, Wire Size: 2/0 AWG, Die Color: Black