3M 30021 1-Hole Compression Lug | Graybar Store
3M - 1-Hole Compression Lug - 30021
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug

    Manufacturer: 3M
    Manufacturer #: 30021
    SKU: 88175904
    $2.19
    Checking Pricing
         
    Wire Size:4 AWG
    Stud Size (Inches):3/8
    Size (Inches):1.94 L
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 30021
    • Die Color Grey
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.94 L
    Product Overview:
    Scotchlok™ 30000 1-Hole Compression Lug, Copper, Size (Inches): 1.94 L in, Wire Size: 4 AWG, Die Color: Gray