3M 30016 1-Hole Compression Lug | Graybar Store
3M - 1-Hole Compression Lug - 30016
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug

    Manufacturer: 3M
    Manufacturer #: 30016
    SKU: 88175901
    $1.81
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):5/16
    Size (Inches):1.78 L
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 30016
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.78 L
    Product Overview:
    Scotchlok™ 30000 1-Hole Compression Lug, Copper, Size (Inches): 1.78 L in, Wire Size: 6 AWG, Die Color: Blue