Panduit LAA2-38-X 1-Hole Code Conductor | Graybar Store
Panduit - 1-Hole Code Conductor - LAA2-38-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Code Conductor

    Manufacturer: Panduit
    Manufacturer #: LAA2-38-X
    SKU: 88198066
    $5.79
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):2.63 L
    Stud Size (Inches):3/8
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAA2-38-X
    • Die Color Pink
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 2.63 L
    Product Overview:
    LAA 1-Hole Code Conductor, Aluminum, Size (Inches): 2.63 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Pink