Thomas and Betts CP100N 1-Hole Circuit Safe® 30.5 mm Pushbutton Enclosure | Graybar Store
Thomas and Betts - 1-Hole Circuit Safe® 30.5 mm Pushbutton Enclosure - CP100N
+ / - Hover over image to Zoom
Other Views

    1-Hole Circuit Safe® 30.5 mm Pushbutton Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CP100N
    SKU: 88054465
    $70.22
    Checking Pricing
         
    Height (Inches):3.13 in.
    Width (Inches):2.81 in.
    Depth (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CP100N
    • Application Standard Oil-Tight Pushbuttons, Switches, Pilot Lights
    • Depth (Inches) 3 in.
    • Height (Inches) 3.13 in.
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 2.81 in.
    • Country of Origin US - USA
    Product Overview:
    30.5 mm wall-mount pushbutton enclosure is 3.13 H x 2.81 W x 3 inch D. Enclosure has 1 hole.