Thomas and Betts 54947BE 1-Hole Blind End Long Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Blind End Long Barrel Lug - 54947BE
+ / - Hover over image to Zoom
Other Views

    1-Hole Blind End Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54947BE
    SKU: 88264971
    $9.78
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):2.18 L
    Stud Size (Inches):5/16
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54947BE
    • Die Color Green
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.18 L
    Product Overview:
    Blackburn® 1-Hole Blind End Long Barrel Lug, Copper, Size (Inches): 2.18 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green