Thomas and Betts 54930BE 1-Hole Blind End Long Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Blind End Long Barrel Lug - 54930BE
+ / - Hover over image to Zoom
Other Views

    1-Hole Blind End Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54930BE
    SKU: 88264969
    $2.46
    Checking Pricing
         
    Wire Size:8 AWG
    Size (Inches):1.65 L
    Stud Size (Inches):1/4
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54930BE
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.65 L
    Product Overview:
    Blackburn® 1-Hole Blind End Long Barrel Lug, Copper, Size (Inches): 1.65 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red