Burndy YAG34LTC516N66LD 1-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window | Graybar Store
Burndy - 1-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window - YAG34LTC516N66LD
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAG34LTC516N66LD
    SKU: 99504103
    $37.84
    Checking Pricing
         
    Size (Inches):3.09 L
    Stud Size (Inches):5/16
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAG34LTC516N66LD
    • Die Color Blue
    • Finish Lead Plated
    • Materials Copper
    • Size (Inches) 3.09 L
    • Stud Size (Inches) 5/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAG 1-Hole Beveled Entry Compression Terminal Flex Conduit Without Inspection Window, Copper, Size (Inches): 3.09 L in, Finish: Lead-Plated, Die Color: Blue