Burndy YA6CL90 1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window | Graybar Store
Burndy - 1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window - YA6CL90
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA6CL90
    SKU: 90057346
    $2.61
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):0.81 L
    Stud Size (Inches):1/4
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CL90
    • Die Color Blue
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 0.81 L
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG
    • Country of Origin US - USA
    Product Overview:
    YA 1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window, Copper, Size (Inches): 0.81 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue