Burndy YA2CL290 1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window | Graybar Store
Burndy - 1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window - YA2CL290
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA2CL290
    SKU: 90057333
    $6.94
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):0.89 L
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CL290
    • Die Color Brown
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 0.89 L
    • Stud Size (Inches) 1/4
    • Wire Size 2 AWG
    • Country of Origin US - USA
    Product Overview:
    YA 1-Hole Beveled Entry Compression Terminal Code Conduit With Inspection Window, Copper, Size (Inches): 0.89 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown