Burndy YA32N 1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window | Graybar Store
Burndy - 1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window - YA32N
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA32N
    SKU: 92133727
    $23.66
    Checking Pricing
         
    Wire Size:400 kcmil
    Size (Inches):4.09 L
    Stud Size (Inches):1/2
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA32N
    • Die Color Blue
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 4.09 L
    • Stud Size (Inches) 1/2
    • Wire Size 400 kcmil
    • Country of Origin US - USA
    Product Overview:
    1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window, Copper, Size (Inches): 4.09 L in, Finish: Electro Tin-Plated, Wire Size: 400 kcmil, Die Color: Blue