Burndy YA3CTC38 1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window | Graybar Store
Burndy - 1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window - YA3CTC38
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA3CTC38
    SKU: 22108348
    $5.80
    Checking Pricing
         
    Wire Size:2 Sol AWG, 3 Str AWG
    Size (Inches):2.42 L
    Stud Size (Inches):3/8
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA3CTC38
    • Die Color White
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.42 L
    • Stud Size (Inches) 3/8
    • Wire Size 2 Sol AWG, 3 Str AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Hole Beveled Entry Compression Terminal Code Conductor Without Inspection Window, Copper, Size (Inches): 2.42 L in, Finish: Electro Tin-Plated, Wire Size: 2 Sol AWG; 3 Str AWG, Die Color: White