Burndy YAZV10TC14 1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window | Graybar Store
Burndy - 1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window - YAZV10TC14
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZV10TC14
    SKU: 99549708
    $3.12
    Checking Pricing
         
    Wire Size:14 to 10 AWG
    Size (Inches):1.52 L
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZV10TC14
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.52 L
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window, Copper, Size (Inches): 1.52 L in, Finish: Tin-Plated, Wire Size: 14 to 10 AWG