Thomas and Betts 54165BS 1-Hole Bell Shaped Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 1-Hole Bell Shaped Standard Barrel Lug With Peep Hole - 54165BS
+ / - Hover over image to Zoom
Other Views

    1-Hole Bell Shaped Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54165BS
    SKU: 25722571
    $23.78
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):2-7/32 L
    Stud Size (Inches):1/2
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54165BS
    • Die Color Yellow
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2-7/32 L
    Product Overview:
    Blackburn® 1-Hole Bell Shaped Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 2-7/32 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Yellow