Arlington 3282 Aluminum 1 Hole Service Entrance Cable (SEC) Strap, Wire Size (3) 1/0 to (3) 2/0 AWG | Graybar Store
Arlington - Aluminum 1 Hole Service Entrance Cable (SEC) Strap, Wire Size (3) 1/0 to (3) 2/0 AWG - 3282
+ / - Hover over image to Zoom
Other Views

    Aluminum 1 Hole Service Entrance Cable (SEC) Strap, Wire Size (3) 1/0 to (3) 2/0 AWG

    Manufacturer: Arlington
    Manufacturer #: 3282
    SKU: 96090033
    $0.98
    Checking Pricing
         
    Use With:Service Entrance Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 3282
    • Materials Aluminum
    • Use With Service Entrance Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 Hole Strap, Aluminum, Cable Size (3) 1/0 to 2/0 AWG, Mounting Hole Size 0.265 in., Size 2.488 in. L x 0.72 in. W x 0.94 in. H