Arlington 311 1 Hole AC/MC Strap, #4 and #2 Bare Copper | Graybar Store
Arlington - 1 Hole AC/MC Strap, #4 and #2 Bare Copper - 311
+ / - Hover over image to Zoom
Other Views

    1 Hole AC/MC Strap, #4 and #2 Bare Copper

    Manufacturer: Arlington
    Manufacturer #: 311
    SKU: 93149726
    $0.13
    Checking Pricing
         
    Use With:Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 311
    • Materials Plated Steel
    • Use With Cable
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1 Hole AC/MC Cable Strap, Plated Steel, Cable Size 4 AWG, 2 AWG (Bare Copper), Size 1.125 in. L x 0.5 in. W x 0.21 in. H