Thomas and Betts 54110UB 1-Hole 90â° Bend Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 1-Hole 90â° Bend Standard Barrel Lug With Peep Hole - 54110UB
+ / - Hover over image to Zoom
Other Views

    1-Hole 90â° Bend Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54110UB
    SKU: 90064533
    $18.66
    Checking Pricing
         
    Wire Size:2/0 AWG
    Stud Size (Inches):3/8
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54110UB
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    Product Overview:
    Blackburn® 1-Hole 90â° Bend Standard Barrel Lug With Peep Hole, Copper, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black