Pass and Seymour (Legrand) TP720-W 1 Gang Trademaster® Single 1.5938 Inch Receptacle Nylon Wallplate, White | Graybar Store
Pass and Seymour (Legrand) - 1 Gang Trademaster® Single 1.5938 Inch Receptacle Nylon Wallplate, White - TP720-W
+ / - Hover over image to Zoom
Other Views

    1 Gang Trademaster® Single 1.5938 Inch Receptacle Nylon Wallplate, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TP720-W
    SKU: 25400122
    $4.24
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TP720-W
    • Color White
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    TradeMaster® white nylon single gang single power outlet receptacle wallplate with 1.5938 in. opening for 1.5625 in. dia. device and (2) mounting holes.