Pass and Seymour (Legrand) TP720-I 1 Gang Trademaster® Single 1.5938 Inch Receptacle Nylon Wallplate, Ivory | Graybar Store
Pass and Seymour (Legrand) - 1 Gang Trademaster® Single 1.5938 Inch Receptacle Nylon Wallplate, Ivory - TP720-I
+ / - Hover over image to Zoom
Other Views

    1 Gang Trademaster® Single 1.5938 Inch Receptacle Nylon Wallplate, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TP720-I
    SKU: 25400121
    $4.24
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TP720-I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TradeMaster® ivory nylon single gang single power outlet receptacle wallplate with 1.5938 in. opening for 1.5625 in. dia. device and (2) mounting holes.