Hubbell Wiring Device - Kellems SS1 Wallplate, Toggle Switch, 1 Gang, 302/304 Stainless Steel | Graybar Store
Hubbell Wiring Device - Kellems - Wallplate, Toggle Switch, 1 Gang, 302/304 Stainless Steel - SS1
+ / - Hover over image to Zoom
Other Views

    Wallplate, Toggle Switch, 1 Gang, 302/304 Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS1
    SKU: 25080691
    $1.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS1
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    Product Overview:
    Type 302/304 stainless steel single gang toggle switch wallplate.