Hubbell Wiring Device - Kellems SS12RKL 1 Gang Smooth 302/304 Stainless Steel Barrel Key Switch Wallplate with ON/OFF Markings | Graybar Store
Hubbell Wiring Device - Kellems - 1 Gang Smooth 302/304 Stainless Steel Barrel Key Switch Wallplate with ON/OFF Markings - SS12RKL
+ / - Hover over image to Zoom
Other Views

    1 Gang Smooth 302/304 Stainless Steel Barrel Key Switch Wallplate with ON/OFF Markings

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS12RKL
    SKU: 25164512
    $7.63
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS12RKL
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel smooth single gang barrel key switch wallplate with ON/OFF markings.