Pass and Seymour (Legrand) SS724 1 Gang Single Power Outlet Receptacle Stainless Steel Wallplate | Graybar Store
Pass and Seymour (Legrand) - 1 Gang Single Power Outlet Receptacle Stainless Steel Wallplate - SS724
+ / - Hover over image to Zoom
Other Views

    1 Gang Single Power Outlet Receptacle Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS724
    SKU: 99521125
    $5.30
    Checking Pricing
         
    Diameter (Inch):2.156 in.
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS724
    • Diameter (Inch) 2.156 in.
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single gang single power outlet receptacle wallplate with 2.156 in. opening for 2.125 in. dia. device and (2) mounting holes. Non magnetic stainless steel finish.