Mulberry 97111 Wallplate, Single Receptacle, 1 Gang, 1.62 in. Opening, Stainless Steel Type 430 | Graybar Store
Mulberry - Wallplate, Single Receptacle, 1 Gang, 1.62 in. Opening, Stainless Steel Type 430 - 97111
+ / - Hover over image to Zoom
Other Views

    Wallplate, Single Receptacle, 1 Gang, 1.62 in. Opening, Stainless Steel Type 430

    Manufacturer: Mulberry
    Manufacturer #: 97111
    SKU: 88183899
    $2.83
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97111
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel single gang single receptacle wallplate with 1.620 in. device opening.