Mulberry 93091 1 Gang Single 1.405 Inch Receptacle Stainless Steel Type 302 Wallplate | Graybar Store
Mulberry - 1 Gang Single 1.405 Inch Receptacle Stainless Steel Type 302 Wallplate - 93091
+ / - Hover over image to Zoom
Other Views

    1 Gang Single 1.405 Inch Receptacle Stainless Steel Type 302 Wallplate

    Manufacturer: Mulberry
    Manufacturer #: 93091
    SKU: 88183636
    $2.20
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 93091
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non magnetic stainless steel single gang single receptacle wallplate with 1.405 in. device opening.