Hubbell Wiring Device - Kellems NP7I Wallplate, Single Receptacle, 1 Gang, 1.40 in. Opening, For 15/20A Straight Blade or 15A Twist Lock Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Wallplate, Single Receptacle, 1 Gang, 1.40 in. Opening, For 15/20A Straight Blade or 15A Twist Lock Receptacle, Ivory - NP7I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Single Receptacle, 1 Gang, 1.40 in. Opening, For 15/20A Straight Blade or 15A Twist Lock Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP7I
    SKU: 25077718
    $1.06
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP7I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 1-Gang
    Product Overview:
    Ivory nylon 1 gang single receptacle wallplate with 1.40 in. dia. device opening for 15/20A straight blade or 15A Twist Lock® receptacle.