Pass and Seymour (Legrand) TPTE1-W 1 Gang RJ11 Phone Jack with Wallplate, White | Graybar Store
Pass and Seymour (Legrand) - 1 Gang RJ11 Phone Jack with Wallplate, White - TPTE1-W
+ / - Hover over image to Zoom
Other Views

    1 Gang RJ11 Phone Jack with Wallplate, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TPTE1-W
    SKU: 99535987
    $6.80
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TPTE1-W
    • Color White
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White single gang wallplate with RJ11 phone jack.
    • RJ11 Modular Jack
    • Mar-Resistant Wall Plate
    • Wall Plate Dimension is Standard Size
    • Fits Standard Size Single Gang Electrical Box
    • Meets FCC Part 68 Requirements