Pass and Seymour (Legrand) TPTELTV-W 1 Gang RJ11 Phone Jack and F Type CATV Connector and Wallplate, White | Graybar Store
Pass and Seymour (Legrand) - 1 Gang RJ11 Phone Jack and F Type CATV Connector and Wallplate, White - TPTELTV-W
+ / - Hover over image to Zoom
Other Views

    1 Gang RJ11 Phone Jack and F Type CATV Connector and Wallplate, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TPTELTV-W
    SKU: 99530941
    $11.32
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TPTELTV-W
    • Color White
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White single gang wallplate with (1) 4 conductor rj11 jack and (1) f type coax connector.
    • Decorator Outline
    • RJ11 Modular Jack
    • Face Constructed of High-Impact Thermoplastic
    • Zinc-Plated Steel Strap
    • Nickel-Plated F-Connector
    • Threaded on Each End