Hubbell Wiring Device - Kellems 1-Gang Midsize Single Receptacle Nylon Wallplate With 1.40 in. Dia. Opening For 15/20A Straight Blade or 15A Twist-Lock | Graybar Store
Hubbell Wiring Device - Kellems - 1-Gang Midsize Single Receptacle Nylon Wallplate With 1.40 in. Dia. Opening For 15/20A Straight Blade or 15A Twist-Lock
+ / - Hover over image to Zoom
Other Views

    1-Gang Midsize Single Receptacle Nylon Wallplate With 1.40 in. Dia. Opening For 15/20A Straight Blade or 15A Twist-Lock

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Nylon midsize 1-gang single receptacle wallplate with 1.40 in. dia. opening. For use with 15/20A straight blade or 15A Twist-Lock® receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Nylon
    • Wall Plate Size Midsize
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Color
    Price
    NPJ7W
    25077420
    1-Gang
    White
    $
    1
    .43
    /
    EA
    25077420
    No. of Gangs
    1-Gang
    Color
    White
    $
    1
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NPJ7I
    25077418
    1-Gang
    Ivory
    $
    1
    .43
    /
    EA
    25077418
    No. of Gangs
    1-Gang
    Color
    Ivory
    $
    1
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25077420 SKU, 25077420 ANALYTICS...
    Price
    $
    1
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25077418 SKU, 25077418 ANALYTICS...
    Price
    $
    1
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available