Hubbell Wiring Device - Kellems NPJ7W 1 Gang Midsize Single Receptacle (1.40 in.) Nylon Wallplate For 15/20A Straight Blade or 15A Twist Lock Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - 1 Gang Midsize Single Receptacle (1.40 in.) Nylon Wallplate For 15/20A Straight Blade or 15A Twist Lock Receptacle, White - NPJ7W
+ / - Hover over image to Zoom
Other Views

    1 Gang Midsize Single Receptacle (1.40 in.) Nylon Wallplate For 15/20A Straight Blade or 15A Twist Lock Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ7W
    SKU: 25077420
    $1.43
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ7W
    • Color White
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White nylon midsize 1 gang single receptacle wallplate with 1.40 in. dia. device opening for 15/20A straight blade or 15A Twist Lock® receptacle.