Hubbell Wiring Device - Kellems SSJ1 1 Gang Jumbo Stainless Steel Toggle Switch Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 1 Gang Jumbo Stainless Steel Toggle Switch Wallplate - SSJ1
+ / - Hover over image to Zoom
Other Views

    1 Gang Jumbo Stainless Steel Toggle Switch Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SSJ1
    SKU: 25081092
    $5.49
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SSJ1
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Jumbo
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel 1 gang jumbo toggle switch wallplate