Hubbell Wiring Device - Kellems SSJ26 1 Gang Jumbo Decorator/GFCI Device Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 1 Gang Jumbo Decorator/GFCI Device Stainless Steel Wallplate - SSJ26
+ / - Hover over image to Zoom
Other Views

    1 Gang Jumbo Decorator/GFCI Device Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SSJ26
    SKU: 25081100
    $5.49
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SSJ26
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Jumbo
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel single gang jumbo decorator/GFCI device wallplate.