Leviton N751-W 1 Gang Horizontal Split Plate for Terminated Cable | Graybar Store
Leviton - 1 Gang Horizontal Split Plate for Terminated Cable - N751-W
+ / - Hover over image to Zoom
Other Views

    1 Gang Horizontal Split Plate for Terminated Cable

    Manufacturer: Leviton
    Manufacturer #: N751-W
    SKU: 91027114
    $2.53
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N751-W
    • Color White
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White thermoplastic nylon box mount single gang sectional telephone/cable wallplate with 0.625 in. dia. opening. horizontal split plate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, Stainless Steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.