Mulberry 99101 1 Gang Duplex Receptacle Steel Wallplate, Ivory Wrinkle | Graybar Store
Mulberry - 1 Gang Duplex Receptacle Steel Wallplate, Ivory Wrinkle - 99101
+ / - Hover over image to Zoom
Other Views

    1 Gang Duplex Receptacle Steel Wallplate, Ivory Wrinkle

    Manufacturer: Mulberry
    Manufacturer #: 99101
    SKU: 88184177
    $0.77
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Ivory Wrinkle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 99101
    • Material Finish Ivory Wrinkle
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel single gang duplex receptacle wallplate with ivory wrinkle finish.