Mulberry 93101 1 Gang Duplex Receptacle Stainless Steel Type 302 Wallplate, Satin Finish (Spec Grade) | Graybar Store
Mulberry - 1 Gang Duplex Receptacle Stainless Steel Type 302 Wallplate, Satin Finish (Spec Grade) - 93101
+ / - Hover over image to Zoom
Other Views

    1 Gang Duplex Receptacle Stainless Steel Type 302 Wallplate, Satin Finish (Spec Grade)

    Manufacturer: Mulberry
    Manufacturer #: 93101
    SKU: 88183639
    $2.20
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 93101
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non magnetic stainless steel single gang duplex receptacle wallplate.