Pass and Seymour (Legrand) SS26 1 Gang Decorator/GFCI Device Stainless Steel Wallplate | Graybar Store
Pass and Seymour (Legrand) - 1 Gang Decorator/GFCI Device Stainless Steel Wallplate - SS26
+ / - Hover over image to Zoom
Other Views

    1 Gang Decorator/GFCI Device Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS26
    SKU: 99520012
    $3.28
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS26
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel single gang decorator/GFCI device wallplate.