Leviton 84401-40 1 Gang Decora® Stainless Steel Wallplate | Graybar Store
Leviton - 1 Gang Decora® Stainless Steel Wallplate - 84401-40
+ / - Hover over image to Zoom
Other Views

    1 Gang Decora® Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84401-40
    SKU: 88158425
    $4.03
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84401-40
    • Material Finish Stainless Steel
    • Materials Metal
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® 302 stainless steel device mount single gang Decora/GFCI device wallplate with brushed finish.