Mulberry 57401 1 Gang Block Duplex/GFI Receptacle Stainless Steel Wallplate | Graybar Store
Mulberry - 1 Gang Block Duplex/GFI Receptacle Stainless Steel Wallplate - 57401
+ / - Hover over image to Zoom
Other Views

    1 Gang Block Duplex/GFI Receptacle Stainless Steel Wallplate

    Manufacturer: Mulberry
    Manufacturer #: 57401
    SKU: 88182323
    $1.96
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 57401
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Princess style single gang block duplex/GFCI receptacle wallplate with stainless steel finish.