Leviton 86019 Thermoset 1 Gang Strap Mount Blank Wallplate, Ivory | Graybar Store
Leviton - Thermoset 1 Gang Strap Mount Blank Wallplate, Ivory - 86019
+ / - Hover over image to Zoom
Other Views

    Thermoset 1 Gang Strap Mount Blank Wallplate, Ivory

    Manufacturer: Leviton
    Manufacturer #: 86019
    SKU: 90004674
    $2.60
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 86019
    • Color Ivory
    • Materials Thermoset
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory thermoset strap mount single gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.