Leviton 84019-40 1 Gang Blank Strap Mounted Stainless Steel Wallplate | Graybar Store
Leviton - 1 Gang Blank Strap Mounted Stainless Steel Wallplate - 84019-40
+ / - Hover over image to Zoom
Other Views

    1 Gang Blank Strap Mounted Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84019-40
    SKU: 88158392
    $5.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84019-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metal
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel strap mount single gang blank wallplate with brushed finish.