Hubbell Wiring Device - Kellems SS14L 1 Gang Blank Strap Mount Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 1 Gang Blank Strap Mount Stainless Steel Wallplate - SS14L
+ / - Hover over image to Zoom
Other Views

    1 Gang Blank Strap Mount Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS14L
    SKU: 25233800
    $3.80
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS14L
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 430 stainless steel strap mount single gang blank wallplate.