Mulberry 79151 1 Gang Blank Painted Steel Princess Wallplate, Ivory | Graybar Store
Mulberry - 1 Gang Blank Painted Steel Princess Wallplate, Ivory - 79151
+ / - Hover over image to Zoom
Other Views

    1 Gang Blank Painted Steel Princess Wallplate, Ivory

    Manufacturer: Mulberry
    Manufacturer #: 79151
    SKU: 88183002
    $0.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Ivory Wrinkle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 79151
    • Material Finish Ivory Wrinkle
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Princess style steel single gang blank wallplate with ivory wrinkle finish.