Leviton 85014 Wallplate, Blank, 1 Gang, Box Mount, Brown Thermoset | Graybar Store
Leviton - Wallplate, Blank, 1 Gang, Box Mount, Brown Thermoset - 85014
+ / - Hover over image to Zoom
Other Views

    Wallplate, Blank, 1 Gang, Box Mount, Brown Thermoset

    Manufacturer: Leviton
    Manufacturer #: 85014
    SKU: 88158445
    $0.64
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 85014
    • Color Brown
    • Materials Thermoset
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brown thermoset box mount single gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.