Pass and Seymour (Legrand) SS13.5 1 Gang Blank Box Mounted Stainless Steel Wallplate with 1/2 Inch Screws | Graybar Store
Pass and Seymour (Legrand) - 1 Gang Blank Box Mounted Stainless Steel Wallplate with 1/2 Inch Screws - SS13.5
+ / - Hover over image to Zoom
Other Views

    1 Gang Blank Box Mounted Stainless Steel Wallplate with 1/2 Inch Screws

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS13.5
    SKU: 99521152
    $6.37
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS13.5
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Box mount single gang blank wallplate with 1/2 in. screws and non magnetic stainless steel finish.