Mulberry 97851 1 Gang Blank Box Mounted Oversized Stainless Steel Type 430 Wallplate, Satin Finish US#32 | Graybar Store
Mulberry - 1 Gang Blank Box Mounted Oversized Stainless Steel Type 430 Wallplate, Satin Finish US#32 - 97851
+ / - Hover over image to Zoom
Other Views

    1 Gang Blank Box Mounted Oversized Stainless Steel Type 430 Wallplate, Satin Finish US#32

    Manufacturer: Mulberry
    Manufacturer #: 97851
    SKU: 88184025
    $2.32
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97851
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Oversized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel oversized box mount single gang blank wallplate.