Leviton 84001-A40 1 Gang Antimicrobial Treated Stainless Steel Toggle Switch Wallplate | Graybar Store
Leviton - 1 Gang Antimicrobial Treated Stainless Steel Toggle Switch Wallplate - 84001-A40
+ / - Hover over image to Zoom
Other Views

    1 Gang Antimicrobial Treated Stainless Steel Toggle Switch Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84001-A40
    SKU: 25699096
    $9.79
    Checking Pricing
     

       
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84001-A40
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Antimicrobial treated 1 gang stainless steel toggle switch wallplate.
    Wallplate Features:
    • Stainless Steel Wallplate Protected With Antimicrobial Polyurethane Powder Coating
    • Mounting Screws Protected With Antimicrobial Polyurethane Powder Coating
    • Available in Single- or Double-Gang Configurations
    • Powder Coating Resists Fingerprints and Has Been Tested to ISO 7784.2 For Durability
    • Common Applications: Heathcare Facilities, Educational Institutions, Hospitality Facilities, Commercial Kitchens, Nurseries and Bathrooms