Pentair Hoffman F8812RTGV 1 Ft., F40GT Series Econo Type 3R Wiring Trough | Graybar Store
Pentair Hoffman - 1 Ft., F40GT Series Econo Type 3R Wiring Trough - F8812RTGV
+ / - Hover over image to Zoom
Other Views

    1 Ft., F40GT Series Econo Type 3R Wiring Trough

    Manufacturer: Pentair Hoffman
    Manufacturer #: F8812RTGV
    SKU: 25152769
    $85.53
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Length:1 ft.
    Color / Finish:Galvanized
    Brand or Series:F40GT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F8812RTGV
    • Brand or Series F40GT
    • Color / Finish Galvanized
    • Height (Inches) 8
    • Length 1 ft.
    • Width (Inches) 8
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R econo trough; 8 Inch W. x 8 Inch H., 1 ft. length with galvanized finish.